Zoro Homepage

MX, 20 L Heated 135C

  • Mfr # MX20H135-L11B

  • Zoro # G6416322


product price: $3,069.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
ambient +10 Degrees to 135 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
1-speed pump
Chamber Width
12.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX20H135-L11B
Zoro #
G6416322
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
12.43 in
Chamber Depth
9.84 in
Chamber Length
9-27/32"
Chamber Height
5.5 in
Overall Height
17 3/4 in
Overall Depth
24 in
Overall Width
16 1/2 in
Interior Height
9 7/8 in
Interior Width
12 1/2 in
Interior Depth
5 1/2 in

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 20 L, Chamber Depth 9.84 in, Chamber Height 5.5 in, Chamber Width 12.43 in, Temp. Range (C) Ambient +10 Degrees to 135 Degrees , Temp. Range (F) Ambient + 20 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.