Zoro Homepage

MX, 20 L RefrigHtg 30to135C

  • Mfr # MX20R-30-L11B

  • Zoro # G6841213


product price: $5,979.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-30 Degrees to 135 Degrees
Voltage
120/240V AC
Plug Style - Lab Equipment
Standard
Speed
1-speed pump
Compliance
CSA, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX20R-30-L11B
Zoro #
G6841213
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Chamber Width
5.5 in
Chamber Height
9.85 in
Chamber Length
9-27/32"
Overall Width
16 1/2 in
Overall Depth
28 in
Chamber Depth
12.45 in
Interior Depth
5 1/2 in
Interior Height
9 7/8 in
Interior Width
12 1/2 in

Description

Circulator, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 20 L, Chamber Depth 12.45 in, Chamber Height 9.85 in, Chamber Width 5.5 in, Temp. Range (C) -30 Degrees to 135 Degrees , Temp. Range (F) -22 Degrees to 275 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Stainless Steel, Amps 13 A, Standards ETL, RoHS, WEEE, Voltage 120/240V AC, Plug Style - Lab Equipment Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.