Zoro Homepage

Polycarbonate Open Tank, Capacity 8L

  • Mfr # T08PL1

  • Zoro # G6631116


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Capacity
7.9 L
Max. Temp. (C)
85
Product Type
Open Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T08PL1
Zoro #
G6631116
UPC #
-
Country of Origin
United States

Details

Item
Open Tank
Capacity
7.9 L
Max. Temp. (C)
85
Product Type
Open Tank

Description

Polycarbonate Open Tank, Capacity 8L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.