Zoro Homepage

Silicon Oil 1 gal.

  • Mfr # 060326

  • Zoro # G6613241


product price: $1,660.99
/ea
Free Shipping & Returns

Key Features

For Use With
Stainless Steel Tanks
Features
50 Degrees to 150 Degrees C
Capacity
3.8 L
Product Type
Heating Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060326
Zoro #
G6613241
UPC #
-
Country of Origin
United States

Details

Item
Silicone Heat Transfer Fluid
For Use With
Stainless Steel Tanks
Features
50 Degrees to 150 Degrees C
Capacity
3.8 L
Product Type
Heating Fluid

Description

Silicon Oil 1 gal., For Use With Heated Circulating Baths, Features 50 Deg. to 150 Deg.C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.