Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stand Digital, 15 L Heated 170C

  • Mfr # SD15H170-L11B

  • Zoro # G4686087


product price: $3,039.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
ambient +10 Degrees to 170 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
2-speed pump
Compliance
CSA, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD15H170-L11B
Zoro #
G4686087
UPC #
-
Country of Origin
United States

Dimensions

Chamber Height
5.5 in
Overall Depth
22 3/8 in
Chamber Length
8-11/32"
Chamber Width
10.87 in
Overall Height
16 5/8 in
Chamber Depth
8.34 in
Overall Width
14 1/2 in
Interior Height
8 3/8 in
Interior Width
10 7/8 in
Interior Depth
5 1/2 in

Details

Item
Heated Circulator
Temp. Range (C)
ambient +10 Degrees to 170 Degrees
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Speed
2-speed pump
Compliance
CSA, CE
Temperature Control - Circulators & Water Baths
Yes
Temp. Accuracy
+/-0.04 Degrees C
Pump Type
Pressure
Display
LCD Touch-Pad 3.75 in
Accuracy
+/- 0.04 Degrees C
Item - Circulators and Water Baths
Circulator
Heated or Refrigerated
Heated
Temp. Control
Standard Digital
Standards
ETL, RoHS, WEEE
Flow Rate
11 lpm
Material
Powder Painted Steel
Type - Circulators and Water Baths
Stirring
Capacity - Circulators and Water Baths
15 L
Temperature Control
Yes
Max. Temp. (C)
170 Degrees C
Capacity
15 L
Chamber Material
Stainless Steel
Capacity - Circulators & Water Baths
15L
Amps
10 A
Temp. Range (F)
Ambient + 20 Degrees to 338 Degrees
Display Type
LCD
Plug Style
Standard
Product Type
Circulator
Circulation Type
Stirring
Alarm Indicator Type
Audio and Visual
Housing Material
Steel
Temperature Setting - Maximum
170 Degrees C
Housing Finish
Powder Painted
Temperature Setting - Minimum
-6.7 Degrees C
Interior Material
Stainless Steel
Includes Alarm
Yes
Bath Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.04 Degrees C
Current
10 A

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 15 L, Chamber Depth 8.34 in, Chamber Height 5.5 in, Chamber Width 10.87 in, Temp. Range (C) Ambient +10 Degrees to 170 Degrees , Temp. Range (F) Ambient + 20 Degrees to 338 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.04 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.