Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube Rack, Number of Slots 30

  • Mfr # 510-674

  • Zoro # G7137252


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Autoclavable
Yes
Height
4 1/2 in
Number of Compartments
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510-674
Zoro #
G7137252
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
3 in
Length
13 in
Overall Width
3 in
Overall Height
4 1/2 in
Overall Length
13 in
Tube Size
10 to 13 mm
Overall Depth
3 in
Compartment Width
3 in
Compartment Length
10 in

Details

Item
Tube Rack
Color
Silver
Material
Stainless Steel
Autoclavable
Yes
Number of Compartments
30
For Use With
Test Tubes
Format
3x10
Product Type
Test Tube Rack
Compatible Product Type
Water Baths
Total Holding Capacity
(30) Wells

Description

Item Tube Rack, Number of Compartments 30, Autoclavable Yes, Material Stainless Steel, Silver, Height 4 1/2 in, Length 13 in, Width 3 in, Format 3x10, For Use With Test Tubes, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.