Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-778
Zoro #
G7228672
UPC #
-
Country of Origin
United States
Dimensions
Height
4 1/2 in
Width
3 in
Length
13 in
Tube Size
10 to 18mm
Details
Item
Test Tube Rack
For Use With
Test Tubes
Color
Clear
Material
Polycarbonate
Number of Compartments
1
Format
4x13
Description
Item Test Tube Rack, Number of Compartments 1, Material Polycarbonate, Clear, Height 4 1/2 in, Length 13 in, Width 3 in, Format 4x13, For Use With Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.