This item is Discontinued.

Polyscience Performanc Digital, 7L RefrigHtg 20to200C PD7LR-20-L11B

Performanc Digital, 7L RefrigHtg 20to200C (Discontinued)

  • Mfr # PD7LR-20-L11B
  • Zoro # G7063655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD7LR-20-L11B
Zoro #
G7063655
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
23.2 in
Chamber Depth
5 in
Chamber Height
6.18 in
Chamber Length
6-3/16"
Chamber Width
5.59 in
Overall Height
16.2 in
Overall Width
16.2 in

Details

Item
Refrigerated Circulator, 7L Low Rise, with Performance Digital Controller
Temp. Range (C)
-20 Degrees to 200 Degrees
Voltage
120
Speed
variable-speed pump
Plug Style - Lab Equipment
Standard
Pump Type
Pressure, Suction
Compliance
CSA, CE
Type - Circulators and Water Baths
Stirring
Standards
ETL, CE
Display
SmartTouch Color LCD 4.3 in
Temp. Range (F)
-4 Degrees to 392 Degrees
Heated or Refrigerated
Heated and Refrigerated
Temperature Control
Yes
Chamber Material
Stainless Steel
Capacity - Circulators & Water Baths
7L
Capacity
7L
Max. Temp. (C)
200 Degrees
Capacity - Circulators and Water Baths
7L
Accuracy
+/- 0.005 Degrees C
Temperature Control - Circulators & Water Baths
Yes
Flow Rate
20.1Lpm
Amps
12
Temp. Control
Performance Digital
Material
Powder Painted Steel
Item - Circulators and Water Baths
Circulator
Temp. Accuracy
+/-0.005 Degrees C

Description

Circulator, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths Stirring, Capacity - Circulators and Water Baths 7L, Chamber Depth 5 in, Chamber Height 6.18 in, Chamber Width 5.59 in, Temp. Range (C) -20 Degrees to 200 Degrees , Temp. Range (F) -4 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.005 Degrees C, Chamber Material Stainless Steel, Amps 12, Standards ETL, CE, Voltage 120, Plug Style - Lab Equipment Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.