Zoro Homepage

ABS Rod, 1/8 diameter, 30 ft., Black

  • Mfr # R03-01-03-BK

  • Zoro # G712312337


product price: $15.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R03-01-03-BK
Zoro #
G712312337
UPC #
-
Country of Origin
United States

Description

ABS is used in many interior plastics as well as motorcycle fairings. It is fairly hard, has a very distinctive smell when melted, smears and gets hairy when sanded at high speed. It does NOT have a waxy feel. ABS is easy to weld using either Polyvance's airless plastic welder or hot air / nitrogen plastic welder. This package contains 30 ft. 9.1 m of black ABS plastic welding rod. Each rod is 1 ft. 30 cm long and 1/8th inch 3 mm in diameter. Works with airless, hot-air, and nitrogen plastic welders.|Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.