Zoro Homepage

FiberFlex Ribbon, 3/8 x 1/16, 30 ft., Black

  • Mfr # R10-04-03-BK

  • Zoro # G912312342


product price: $34.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10-04-03-BK
Zoro #
G912312342
UPC #
-
Country of Origin
United States

Description

FiberFlex is Polyvance's Universal rod. It is not a true fusion weld, though. Instead, the FiberFlex is a hot-melt adhesive that is applied with an airless plastic welder. So, it is similar to a brazing process. It sticks great to polypropylene and TPO. This package contains 30 ft. 9.14 m of FiberFlex rod. Each rod is 12 inches 30 cm long and is 3/8th inch 4.76 mm wide and 1/16th inch 1.6 mm thick. Works with airless, hot-air, and nitrogen plastic welders.No need to identify the plastic.Works with airless, hot-air, and nitrogen plastic welders.|Square edge profile resists curling during repair process.Sticks really well to problem plastics like TP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.