Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GTX PA+PPE, 1/8 diameter, 30 ft., Black

  • Mfr # R15-01-03-BK

  • Zoro # G612312383


product price: $29.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R15-01-03-BK
Zoro #
G612312383
UPC #
-
Country of Origin
United States

Description

GTX is the brand name for a plastic actually, the brand name is Noryl GTX from GE. The generic name is PA+PPE. GTX is a plastic alloy. It is a mixture of Nylon and polyphenylene ether. The plastic has good heat resistance and chemical resistance, as well as having stiffness and good impact resistance. Because of these qualities, GTX is often used for body panels in automotive applications. You will find GTX in Saturn fenders, tractor trailer body panels, Mitsubishi Outlander fenders, BMW fenders, Harley Davidson fairings and many other applications. This package contains 30 ft. 9.1 m of GTX plastic welding rods. Each rod measures 12 inches 30 cm long and is 1/8th inch 3 mm in diameter. There are approximately 205 feet 57 m in 1 lb. 0.45 kg of this 1/8th inch diameter GTX plastic welding rod. Works with airless, hot-air, and nitrogen plastic welders.|Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.