Zoro Homepage

PET Welding Rod, 1/8in diameter, 30 ft, natural

  • Mfr # R13-01-03-NT

  • Zoro # G012312358


product price: $18.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R13-01-03-NT
Zoro #
G012312358
UPC #
-
Country of Origin
United States

Description

PET or PETE plastic stands for Polyethylene Terephthalate. It is a thermoplastic polymer that is commonly used to make food containers like those 5-gallon bottles that you see on water dispensers, but mostly, it is spun into fibers to make clothing. You may know it better as polyester. Occasionally, PET is used in automotive plastic appliactions. PET plastic is used on some under-hood plastics. This package contains 30 ft. 9.1 m of PET plastic welding rods. Each rod measures 12 inches 30 cm long and is 1/8th inch 3 mm in diameter. There are approximately 161 feet 49 m in 1 lb. 0.45 kg of this 1/8th inch diameter PET plastic welding rod. Works with airless, hot-air, and nitrogen plastic welders.|Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.