Zoro Homepage

Polycarbonate strip, 3/8in x 1/16in, 30 ft. Natural

  • Mfr # R07-04-03-NT

  • Zoro # G612336716


product price: $46.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R07-04-03-NT
Zoro #
G612336716
UPC #
-
Country of Origin
United States

Description

Polycarbonate is a rigid plastic and is commonly used on bumpers on older model Ford Taurus, Mercury Sables, and Ford Aerostar mini-vans. It is also used on some Hyundai and Mercedes bumpers, John Deere tractor hoods and panels, and headlight lenses. Saturn door panels may also be welded with polycarbonate since they are made from Pulse, which is a polycarbonate blend. Although, if you have a Pulse plastic part, we have a Pulse PC+ABS welding rod available. The generic name is polycarbonate but the brand names for polycarbonate are Xenoy and Lexan. In addition to the PC symbol, you may also find the SLX symbol on the part. SLX plastic is a Polycarbonate copolymer that has much better UV resistance, but is easily welded with our polycarbonate plastic welding rod. No pigment has been added to this rod, so the rods are clear. This package contains 30 ft. 9.1 m. Each welding rod is 1 ft. 30 cm long and is 3/8th inch 9.5 mm wide by 1/16th inch 1.6 mm thick. Works with airless, hot-air, and nitrogen plastic welders.|Square edge profile resists curling during repair process.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.