Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Rod LDPE 1/8 diameter 1 lb. Natural

  • Mfr # R04-01-04-NT

  • Zoro # G812312381


product price: $68.66
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R04-01-04-NT
Zoro #
G812312381
UPC #
-
Country of Origin
United States

Description

Low-Density Polyethylene LDPE is used in some underhood areas such as windshield washer bottles and radiator overflow tanks. In non-automotive applications, it is used on ATV fenders, kayaks, canoes, dirt bike fenders and gas tanks, motor home water tanks, and agricultural water/fertilizer tanks. Because Polyethylene is very waxy, it is almost impossible to get quality repairs using adhesives. Welding is the best repair method for polyethylene. Polyethylene is naturally a translucent white color. No pigment has been added to make less visible repairs when welding natural polyethylene parts. This package contains 1 lb. 0.45 kg of natural low-density polyethylene LDPE welding rod. Each rod is 12 inches 30 cm long and 1/8th inch 3 mm diameter and there are approximately 224 rods in 1 lb. 0.45 kg. Works with airless, hot-air, and nitrogen plastic welders.|Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.