Zoro Homepage

Polyurethane Rod, 1/8 diameter, 30 ft., Natural

  • Mfr # R01-01-03-NT

  • Zoro # G112312340


product price: $26.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R01-01-03-NT
Zoro #
G112312340
UPC #
-
Country of Origin
China

Description

Urethane bumper covers were very popular in the 80's and 90's. They are not as common, but are still made. Whenever you have a bumper cover that is made of yellow plastic, that is the indicator the plastic is thermoset polyurethane. This is the welding rod you need to repair thermoset polyurethane. This is not a true fusion weld. Instead, it is similar to a braze repair, but the bond strength for this repair material is amazing. If you see the symbols PUR or RIM on the bumper, this is the rod that you need. This rod is 30 ft. 9.1 m long and 1/8th inch 3 mm in diameter and is applied using one of Polyvance's airless plastic welders. Rod diameter fits perfectly into the standard welding tip of Polyvance's Mini-Weld Airless Plastic Welder.|Use this rod for bumper covers and fenders made our of yellow plastic.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.