Zoro Homepage

TPO Strip, 3/8 x 1/16, 30 ft., Gray

  • Mfr # R05-04-03-GY

  • Zoro # G012312341


product price: $26.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R05-04-03-GY
Zoro #
G012312341
UPC #
-
Country of Origin
United States

Description

TPO Thermoplastic Olefin is sometimes referred to as TEO thermoelastic olefin. TPO is a mixture of Polypropylene and a tiny amount of thermoplastic rubber, which gives the plastic better paint adhesion and flexibility. Olefin plastics are those waxy feeling plastics that tend to smear when sanded at high speed. They also tend to get hairy when you grind it, or saw it. It is used more and more often in automotive applications. Most plastic bumper covers are made from TPO. This package contains 30 welding rods. Each rod is 1 foot 30 cm long and 3/8th inch 9.5 mm wide and 1/16th inch 1.6 mm thick. Works with airless, hot-air, and nitrogen plastic welders.|Square edge profile resists curling during repair process.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.