Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5916A
Zoro #
G1366224
UPC #
095969110259
Country of Origin
Taiwan, Province of China
Dimensions
Length
2 2/7 in
Opening Size
1/32"
Manufacturers Warranty Length
1 yr
Opening Size - Test Clip
0.03 in
Description
Alligator Clip, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 5 A, Maximum Voltage 300V AC/V DC, Color Black/Red, Hand Held Voltage 300V AC/V DC, Hands Free Voltage 300V AC/V DC, Instrument Safety Rating CAT II 300V, Features Pair, Length 2 1/4 in, Tip Material Nickel Plated Steel, Opening Size 0.03 in, Includes Fully Insulated Clips with 9/32 in Opening, Jaw Material Nickel Plated Steel, Insulation Material Polypropylene (UL94-V2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.