Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antistatic Wrist Strap

  • Mfr # 6081

  • Zoro # G2479434


product price: $18.99
/ea

Key Features

Size
Adjustable
Features
Non-Allergenic Stainless Steel and Silver Touch the Skin, Standard 4 mm Snap Stud Allows Attachment to Resistive Coil Cords
For Use With
Mfr. No. 5534
Number of Strap Conductors
0
Fastening Style
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6081
Zoro #
G2479434
UPC #
095969110266
Country of Origin
Philippines

Dimensions

Size
Adjustable
Cord Length - Maximum
6 ft

Details

Item
Static Control Wrist Strap
Features
Non-Allergenic Stainless Steel and Silver Touch the Skin, Standard 4 mm Snap Stud Allows Attachment to Resistive Coil Cords
For Use With
Mfr. No. 5534
Number of Strap Conductors
0
Fastening Style
Snap
Cord Color
Black
Strap Color
Blue
Strap Material
Elastic
Cord Shape
Coiled

Description

Fabric Antistatic Wrist Strap, Conductive with 4 mm Snap, For use with 4KK33 Cord, Adjusts to Fit All Sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.