Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Banana Jack to Banana Plug Adapter, Standard Banana Plug, 1.85", Black

  • Mfr # 6728-0

  • Zoro # G3098033


product price: $7.19
/ea

Key Features

Plug and Connector Description
Standard Banana Plug
Length
1.85"
Color
Black
Max Amps
8A
Application
Ideal for Environments Using A Mixture of Sheathed and Non Sheathed Style Patch Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6728-0
Zoro #
G3098033
UPC #
095969335485
Country of Origin
United Kingdom

Dimensions

Length
1.85"
Manufacturers Warranty Length
1 yr

Details

Item
Safety Banana Jack to Banana Plug Adapter
Plug and Connector Description
Standard Banana Plug
Color
Black
Max Amps
8A
Application
Ideal for Environments Using A Mixture of Sheathed and Non Sheathed Style Patch Cords
Temperature Range
-10 Degrees to 55 Degrees F
Features
Converts Sheathed Plug to Bare Plug
Standards
CE, RoHS
Body Material
Nylon
Contact Material
Beryllium Copper/Brass
Hands Free Voltage
600V AC
Hand Held Voltage
33V AC/70V DC
Max. Amps
20 A
Contact Finish
Nickel Plated
Operating Temp.
14 to 131 Degrees F
Spring Material
Beryllium Copper

Description

Banana Jack to Plug Adapter, Max. Amps 20 A, Color Black, Hand Held Voltage 33V AC/70V DC, Hands Free Voltage 600V AC, Standards CE, RoHS, Features Converts Sheathed Plug to Bare Plug, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.