Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banana Plug, CAT III 1000V, 4mm Stackable Banana Plug Solder, 2.3", Black

  • Mfr # 6721-0

  • Zoro # G3199305


product price: $8.55
/ea

Key Features

Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
4mm Stackable Banana Plug Solder
Length
2.3"
Color
Black
Max Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6721-0
Zoro #
G3199305
UPC #
095969269254
Country of Origin
United Kingdom

Dimensions

Length
2.3"
Wire Size
18 AWG
Manufacturers Warranty Length
1 yr

Details

Item
Banana Plug
Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
4mm Stackable Banana Plug Solder
Color
Black
Max Amps
20A
Temperature Range
14 Degrees to 131 Degrees F
Features
Can Be Vertically Stacked On Top of Each Other, Fits Standard Banana Safety Style Jacks, Fits DMM with Safety Style Banana Jacks Simple Assembly
Standards
IEC 1010-2-031
Hands Free Voltage
1000V AC/V DC
Body Material - Test Lead Connector
Brass
Max. Amps - Test Lead Connector
20
Color - Test Lead Connector
Black
Item - Test Lead Connector
Banana Plug
Contact Material - Test Lead Connector
Beryllium Copper
Max. Amps
20
Body Material
Nickel Plated Beryllium Copper
Insulating Material - Test Lead Connector
Lucel
Safety Rating
Cat III 1000V
Insulating Material
Lucel
Contact Finish - Test Lead Connector
Nickel Plated
Operating Temp.
14 to 131 Degrees F
Contact Finish
Nickel Plated
Hand Held Voltage
1000V AC/V DC
Contact Material
Beryllium Copper
Maximum Current
20 A
Insulation Material
Lucel
Minimum Operating Temperature
14 Degrees F
Maximum Voltage
1,000 V
Maximum Operating Temperature
131 Degrees F

Description

Banana Plug, Contact Finish Unfinished, Contact Material Beryllium Copper, Maximum Current 20 A, Color Black, Body Material Beryllium Copper, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, Length 2 3/8 in, Features Can be Vertically Stacked on Top of Each Other, Fits DMM with Safety-Style Banana Jacks, Fits Standard Banana Safety-Style Jacks, Simple Assembly, Contact Diameter 4 mm, Maximum Operating Temperature 131 Degrees F, Wire Size 18 AWG, Standards IEC 1010-2-031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.