Zoro Homepage
This item is Discontinued.
Pomona Electronics Banana Plug, 300VDC, 20A, 2-5/9 In. L, Black 122505A

Banana Plug, 300VDC, 20A, 2-5/9 In. L, Black (Discontinued)

  • Mfr # 122505A
  • Zoro # G2839401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122505A
Zoro #
G2839401
UPC #
095969335423
Country of Origin
United Kingdom

Dimensions

Length
2-1/2"
Wire Size
18 to 22 AWG
Manufacturers Warranty Length
1 yr.

Details

Item
Banana Plug
Color
Black
Application
Ideal for Creating A Special Patch Cord Length, Spring Loaded Retractable Sheath Offers Versatile Use In Sheathed and Non Sheathed Style of Banana Jacks
Includes
Banana Plug Body, Housing, Sheath, Spring, Clamp Nut, Split Collet, Instructions
Features
Spring Loaded Retractable Sheath Offers Versatile Use In Sheathed and Non Sheathed Style of Banana Jacks
Color - Test Lead Connector
Black
Spring Material
Beryllium copper
Contact Finish - Test Lead Connector
Nickel Plated
Safety Rating
CAT II 300V
Max. Amps
20
Operating Temp.
14 to 176 Degrees F
Item - Test Lead Connector
Banana Plug
Body Material - Test Lead Connector
Lucel Acetal Polymer
Standards
IEC, RoHS
Contact Material - Test Lead Connector
Beryllium Copper
Body Material
Lucel Acetal Polymer
Instrument Safety Rating
CAT III 150V, CAT II 300V
Max. Amps - Test Lead Connector
20
Contact Finish
Nickel Plated
Insulating Material
Acetal Polymer
Hand Held Voltage
300V AC/DC
Hands Free Voltage
1000V AC/DC
Contact Material
Beryllium Copper
Insulating Material - Test Lead Connector
Acetal Polymer

Description

Banana Plug, Contact Finish Nickel Plated, Contact Material Beryllium Copper, Color Black, Body Material Lucel Acetal Polymer, Instrument Safety Rating CAT III 150V, CAT II 300V, Length 2 1/2 in, Application Ideal for Creating A Special Patch Cord Length, Spring Loaded Retractable Sheath Offers Versatile Use In Sheathed and Non Sheathed Style of Banana Jacks, Features Spring Loaded Retractable Sheath Offers Versatile Use In Sheathed and Non Sheathed Style of Banana Jacks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.