Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Banana Plug, Standard Banana Vertical Stack-Up Jack, 1.55", Red

  • Mfr # 1325-2

  • Zoro # G7627392


product price: $29.19
/pk 10, $2.92/ea

Key Features

Plug and Connector Description
Standard Banana Vertical Stack-Up Jack
Length
1.55"
Color
Red
Max Amps
15A
Application
Electronics, Audio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1325-2
Zoro #
G7627392
UPC #
095969780414
Country of Origin
United States

Dimensions

Length
1.55"
Manufacturers Warranty Length
90 day
Wire Size
18 to 22 AWG
Contact Diameter
5/32 in

Details

Item
Standard Banana Plug
Plug and Connector Description
Standard Banana Vertical Stack-Up Jack
Color
Red
Max Amps
15A
Application
Electronics, Audio
Includes
Set Screw
Temperature Range
Up to 302 Degrees F
Features
Simple Assembly By Using Flat Blade Screwdriver, Available with Tarnish Resistant Nickel or Gold Plating for Very Low Contact Resistance
For Use With
Fits Standard Panel and Binding Post Banana Jacks 0.161" to 0.166" Dia; Fits on the End of any 22 AWG to 18 AWG Wire; Cross Hole Wire Entry Fits Wires up to 0.12" (3mm) Diameter
Contact Material - Test Lead Connector
Beryllium Copper/Brass
Body Material
Nickel Plated Brass
Insulating Material - Test Lead Connector
Polypropylene
Max. Amps - Test Lead Connector
15
Hand Held Voltage
30V AC/60V DC
Operating Temp.
Up to 122 Degrees F
Contact Finish
Nickel Plated
Item - Test Lead Connector
Banana Plug
Color - Test Lead Connector
Red
Max. Amps
15
Body Material - Test Lead Connector
Polypropylene
Hands Free Voltage
5000V AC
Contact Material
Beryllium Copper; Brass
Insulating Material
Polypropylene
Contact Finish - Test Lead Connector
Nickel Plated
Spring Material
Nickel Plated Beryllium Copper
Standards
CE
Maximum Voltage
5,000 V
Maximum Current
15 A
Maximum Operating Temperature
122 Degrees F
Insulation Material
Polypropylene

Description

Banana Plug, Contact Finish Nickel Plated, Contact Material Beryllium Copper/Brass, Maximum Current 15 A, Color Red, Body Material Brass, Maximum Voltage 5,000 V, Length 1 1/2 in, Application Audio, Electronics, Features Available with Tarnish Resistant Nickel or Gold Plating for Very Low Contact Resistance, Cross Hole Wire Entry Fits Wires upto 0.12 in (3 mm) Diameter, Set Screw Simplifies Assembly of Test Leads and Jumpers by Using a Flat Blade Screwdriver, Contact Diameter 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.