Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TestLeads, Rd, 1000V, 18AWG, PP, 4ft

  • Mfr # B-48-2

  • Zoro # G406632185


product price: $9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

For Use With
Jumpers or Chassis Boxes
Includes
Red Test Lead
Test End Termination
Banana Plug
Test End Material
Copper
Standards
ASTM-B-194, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-48-2
Zoro #
G406632185
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Wire Size
18 AWG
Meter Connection End Size
0.166 mm

Details

Item
Banana Plug Patch Cord
For Use With
Jumpers or Chassis Boxes
Includes
Red Test Lead
Test End Termination
Banana Plug
Test End Material
Copper
Standards
ASTM-B-194, CE
Voltage Rating - Maximum
1,000 V
Temperature Measurement - Maximum
55 Degrees C
Number of Test Leads
1
Insulation Material
Polypropylene
Meter Connection Type
Banana Plug
Wire Insulation
PVC
Operating Temperature - Maximum
131 Degrees F
Compatible with Manufacturer Model Number
Universal
Test End Insulation Material
Polypropylene
Current Rating - Maximum
15 A
Compatible Manufacturer Model Number
Universal
Compatible Manufacturer Part Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Test Leads, Color Code Red, For Use With Jumpers or Chassis Boxes, Length 4 ft, Maximum Voltage 1,000 V, Number of Test Leads 1, Maximum Current 15 A, Meter Connection Type Banana Plug, Maximum Temperature Measurement 131 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size 0.007 in, Wire Size 18 AWG, Wire Insulation PVC, Standards ASTM-B-194, CE, Test End Termination Not Applicable, Includes Red Test Lead, Insulation Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.