Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banana Plug Patch Cord, 24 in, Polypropylene, Black

  • Mfr # B-24-0

  • Zoro # G4731237


product price: $9.39
/ea

Key Features

Length
24 in
Color
Black
Application
Electronic
Includes
Black Banana Plug Patch Cord
Features
Cross and Vertical Stacking Banana Plug, Ideal for Providing Jumpers or Chassis Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-24-0
Zoro #
G4731237
UPC #
095969605663
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Manufacturers Warranty Length
90 day
Length (In.)
24 in
Wire Size
18 AWG
Meter Connection End Size
0.144 in

Details

Item
Banana Plug Patch Cord
Color
Black
Application
Electronic
Includes
Black Banana Plug Patch Cord
Features
Cross and Vertical Stacking Banana Plug, Ideal for Providing Jumpers or Chassis Boxes
For Use With
Chassis Boxes, Providing Jumpers
Wire Insulation
Polypropylene
Wire Gauge (AWG)
18 AWG
Insulation
Polypropylene
Ratings
30V AC/60V DC (Hand-Held), 1000V (Hands-Free), 15A
Spring Material
Beryllium Copper
Wire Gauge
18 AWG
Standards
CE
Contact Finish
Nickel-Plate
Contact Material
Brass
Body Material
Polypropylene
Test End Termination
Stacking Banana Plug Both ends
Voltage Rating - Maximum
5,000 V DC
Temperature Measurement - Maximum
131 Degrees F
Meter Connection Type
Banana Plug
Insulation Material
Polypropylene
Color Code
Black
Number of Test Leads
1
Compatible with Manufacturer Model Number
1581, 2854
Current Rating - Maximum
15 A
Operating Temperature - Maximum
131 Degrees F
Compatible Manufacturer Model Number
1581, 2854
Compatible Manufacturer Part Number
1581, 2854
Compatible with Manufacturer Model No.
1581, 2854
Compatible with Mfr. Model No.
1581, 2854
For Use with Mfr Model Number
1581, 2854
For Use With Mfr. Model Number
1581, 2854
Compatible Pump Manufacturer Part Number
1581, 2854
Compatible Mfr. Model Number
1581, 2854

Description

Test Leads, Color Code Black, For Use With Chassis Boxes, Providing Jumpers, Length 2 ft, Maximum Voltage 5,000 V, Number of Test Leads 1, Maximum Current 15 A, Meter Connection Type Banana Plug, Features Cross and Vertical Stacking Banana Plug, Ideal for Providing Jumpers or Chassis Boxes, Manufacturers Warranty Length 90 day, Maximum Temperature Measurement 131 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size 0.144 in, Wire Size 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.