Shop POMONA ELECTRONICS

Banana Plug Patch Cord, 60 in, Polypropylene, Red

  • Mfr # B-60-2

  • Zoro # G4725481


product price: 
$
10.89
/ea

Key Features

Length
5 ft
Color
Red
Application
Electronic
Includes
Red Banana Plug Patch Cord
Features
Cross and Vertical Stacking Banana Plug, Ideal for Providing Jumpers or Chassis Boxes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-60-2
Zoro #
G4725481
UPC #
095969605694
Country of Origin
Taiwan, Province of China
Item
Test Leads
Color
Red
Application
Electronic
Includes
Red Banana Plug Patch Cord
Features
Cross and Vertical Stacking Banana Plug, Ideal for Providing Jumpers or Chassis Boxes
For Use With
Chassis Boxes, Providing Jumpers
Wire Insulation
Polypropylene
Temp. Range (F)
+55 Degrees C (+131 Degrees F) max
Insulation
Polypropylene
Ratings
30V AC/60V DC (Hand-Held), 1000V (Hands-Free), 15A
Standards
CE
Body Material
Polypropylene
Contact Finish
Nickel-Plate
Wire Gauge
18 AWG
Contact Material
Brass
Spring Material
Beryllium Copper
Temperature Measurement - Maximum
131 Degrees F
Operating Temperature - Maximum
131 Degrees F
Current Rating - Maximum
15 A
Insulation Material
Polypropylene
Color Code
Red
Number of Test Leads
1
Compatible with Manufacturer Model Number
1581, 2854
Voltage Rating - Maximum
5,000 V
Meter Connection Type
Banana Plug
Compatible Manufacturer Model Number
1581, 2854
Compatible Manufacturer Part Number
1581, 2854
Compatible with Manufacturer Model No.
1581, 2854
Compatible with Mfr. Model No.
1581, 2854
For Use with Mfr Model Number
1581, 2854
For Use With Mfr. Model Number
1581, 2854
Compatible Pump Manufacturer Part Number
1581, 2854
Compatible Mfr. Model Number
1581, 2854
Maximum Voltage
5,000 V
Maximum Temperature Measurement
131 Degrees F
Test End Material
Stainless Steel
Test End Insulation Material
Polypropylene
Compatible Test Instrument
Multimeter
Maximum Current
15 A

Description

Test Leads, Color Code Red, For Use With Chassis Boxes, Providing Jumpers, Length 5 ft, Maximum Voltage 5,000 V, Number of Test Leads 1, Maximum Current 15 A, Meter Connection Type Banana Plug, Features Cross and Vertical Stacking Banana Plug, Ideal for Providing Jumpers or Chassis Boxes, Manufacturers Warranty Length 90 day, Maximum Temperature Measurement 131 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size 0.144 in, Wire Size 18 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.