Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BananaPlug, Red, 5000V, 15A, 11/2in, PK10

  • Mfr # 1825-2-G/10P

  • Zoro # G2075281


product price: $32.35
/pk 10, $3.24/ea

Key Features

Length
1 1/2 in
Color
Red
Application
Patching of an Electrical Signal or Voltage to Perform Testing
Includes
Set Screw
Features
Available with Tarnish Resistant Nickel or Gold Plating for Very Low Contact Resistance, Cross Hole Wire Entry Fits Wires upto 0.12 in (3 mm) Diameter, Set Screw Simplifies Assembly of Test Leads and Jumpers by Using a Flat Blade Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825-2-G/10P
Zoro #
G2075281
UPC #
095969217057
Country of Origin
United States

Dimensions

Length
1 1/2 in
Wire Size
18 to 22 AWG
Contact Diameter
5/32 in

Details

Item
Banana Plug
Color
Red
Application
Patching of an Electrical Signal or Voltage to Perform Testing
Includes
Set Screw
Features
Available with Tarnish Resistant Nickel or Gold Plating for Very Low Contact Resistance, Cross Hole Wire Entry Fits Wires upto 0.12 in (3 mm) Diameter, Set Screw Simplifies Assembly of Test Leads and Jumpers by Using a Flat Blade Screwdriver
Insulating Material - Test Lead Connector
Polycarbonate
Color - Test Lead Connector
Red
Body Material - Test Lead Connector
Brass
Body Material
Zinc Die-Cast
Max. Amps - Test Lead Connector
15
Max. Amps
15
Spring Material
Beryllium Copper
Contact Finish
Nickel Plated
Item - Test Lead Connector
Banana Plug
Contact Material - Test Lead Connector
Beryllium Copper
Contact Material
Beryllium Copper
Contact Finish - Test Lead Connector
Nickel Plated
Hands Free Voltage
5000V AC
Hand Held Voltage
33V AC/70V DC
Insulating Material
Polycarbonate
Operating Temp.
Up to 122 Degrees F
Standards
CE
Maximum Voltage
5,000 V
Maximum Operating Temperature
122 Degrees F
Maximum Current
15 A
Insulation Material
Polypropylene

Description

Banana Plug, Contact Finish Unfinished, Contact Material Beryllium Copper, Maximum Current 15 A, Color Red, Body Material Zinc Die-Cast, Maximum Voltage 5,000 V, Length 1 1/2 in, Application Patching of an Electrical Signal or Voltage to Perform Testing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.