Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Post to Banana Plug, Banana Plug, 2.46", Black

  • Mfr # 2894-0

  • Zoro # G7526197


product price: $10.99
/ea

Key Features

Plug and Connector Description
Banana Plug
Length
2.46"
Color
Black
Max Amps
15A
Application
Electronic Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2894-0
Zoro #
G7526197
UPC #
095969180252
Country of Origin
United States

Dimensions

Length
2.46"
Manufacturers Warranty Length
90 day
Contact Diameter
5/32 in

Details

Item
Binding Post to Banana Plug
Plug and Connector Description
Banana Plug
Color
Black
Max Amps
15A
Application
Electronic Applications
Temperature Range
Up to 122 Degrees F
Features
Insulated Binding Post for Rapid Mounting and Interchangeability of Components, Accepts Standard Banana Plug, Center Cross Hole 0.166" (4.220mm) dia, Provides Side Stackup Connection
Contact Finish
Nickel Plated
Contact Material - Test Lead Connector
Brass
Max. Amps
15
Operating Temp.
Up to 122 Degrees F
Color - Test Lead Connector
Black
Item - Test Lead Connector
Banana Plug with Binding Post
Insulating Material
Polycarbonate
Max. Amps - Test Lead Connector
15
Hand Held Voltage
30V AC/60V DC
Body Material - Test Lead Connector
Polypropylene
Contact Material
Brass
Spring Material
Beryllium Copper
Body Material
Brass
Hands Free Voltage
2500V DC
Contact Finish - Test Lead Connector
Nickel Plated
Insulating Material - Test Lead Connector
Polycarbonate
Standards
CE
Maximum Voltage
2,500 V
Maximum Operating Temperature
122 Degrees F
Maximum Current
15 A
Insulation Material
Polycarbonate

Description

Binding Post, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 15 A, Color Black, Body Material Brass, Maximum Voltage 2,500 V, Length 1 1/2 in, Application Electronics, Features Center Cross Hole of 4.2 mm (0.166 in) Diameter Provides Side Stack-Up Connection, Insulated Binding Post for Rapid Mounting and Interchangeability of Components, Contact Diameter 1/2 mm, Maximum Operating Temperature 122 Degrees F, Spring Material Beryllium Copper, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.