Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Post, Single Banana Plug, 1.55", Red

  • Mfr # 2894-2

  • Zoro # G7513265


product price: $12.89
/ea

Key Features

Plug and Connector Description
Single Banana Plug
Length
1.55"
Color
Red
Max Amps
15A
Application
Electronic Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2894-2
Zoro #
G7513265
UPC #
095969180269
Country of Origin
United States

Dimensions

Length
1.55"
Manufacturers Warranty Length
90 day
Contact Diameter
5/32 in

Details

Item
Binding Post
Plug and Connector Description
Single Banana Plug
Color
Red
Max Amps
15A
Application
Electronic Applications
Temperature Range
Up to 122 Degrees F
Features
Insulated Binding Post for Rapid Mounting and Interchangeability of Components, Center Cross Hole of 4.2mm (.166") Diameter Provides Side Stack-Up Connection
Color - Test Lead Connector
Red
Contact Finish - Test Lead Connector
Nickel Plated
Max. Amps - Test Lead Connector
15
Item - Test Lead Connector
Banana Plug with Binding Post
Insulating Material - Test Lead Connector
Polycarbonate
Spring Material
Beryllium Copper
Insulating Material
Polycarbonate
Contact Finish
Nickel Plated
Hands Free Voltage
2500V AC
Max. Amps
15
Hand Held Voltage
30V AC/60V DC
Operating Temp.
Up to 122 Degrees F
Contact Material - Test Lead Connector
Brass
Contact Material
Brass
Body Material
Brass
Body Material - Test Lead Connector
Polypropylene
Standards
CE
Maximum Voltage
2,500 V
Maximum Current
15 A
Insulation Material
Polycarbonate
Maximum Operating Temperature
122 Degrees F

Description

Binding Post, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 15 A, Color Red, Body Material Brass, Maximum Voltage 2,500 V, Length 1 1/2 in, Application Electronics, Features Center Cross Hole of 4.2 mm (0.166 in) Diameter Provides Side Stack-Up Connection, Insulated Binding Post for Rapid Mounting and Interchangeability of Components, Contact Diameter 5/8 mm, Maximum Operating Temperature 122 Degrees F, Spring Material Beryllium Copper, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.