BNC Adapter, BNC Female To Banana Jacks
Mfr # 72938
Zoro # G1581553
product price: $36.89
/eaKey Features
Plug and Connector Description
Insulated BNC Female to Dual 4mm Banana Jacks
Length
2.72"
Voltage Rating
CAT I 500V
Adapter Type
BNC Female to Dual 4mm Banana Jacks
Product Type
Straight Plug Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72938
Zoro #
G1581553
UPC #
095969353366
Country of Origin
France
Dimensions
Length
2.72"
Details
Item
BNC Adapter
Plug and Connector Description
Insulated BNC Female to Dual 4mm Banana Jacks
Voltage Rating
CAT I 500V
Adapter Type
BNC Female to Dual 4mm Banana Jacks
Product Type
Straight Plug Adapter
Impedance
50 ohm
End 1 Connection Type
BNC Female
Voltage Rating - Maximum
500 V
End 2 Contact Finish
Nickel-Plated
Stackability
Not Stackable
CAT Safety Rating
CAT I 500V, CAT II 150V
End 1 Body Finish
Nickel-Plated
End 2 Body Material
Brass
End 2 Body Finish
Nickel-Plated
End 1 Contact Material
Brass
Panel Mounted
Not Panel Mounted
End 1 Body Material
Brass
End 1 Contact Finish
Nickel-Plated
End 2 Contact Material
Brass
End 2 Connection Type
Double Banana Plug
Description
BNC Adapter, BNC Female to Dual 4mm Banana Jacks, Voltage Rating CAT I 500V, Body Material -, Contact Material -, Frequency Range (Hz) -, Impedance (Ohms) -, Insulation Type -, Operating Temp. -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.