Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC Adapter, BNC Male To Banana Jacks

  • Mfr # 72937

  • Zoro # G0838537


product price: $28.99
/ea

Key Features

Plug and Connector Description
Insulated BNC Male to Dual 4mm Banana Jacks
Length
2-1/2"
Features
Rating 500V CAT I, 150V CAT II
Adapter Type
BNC Male to Dual 4mm Banana Jacks
Voltage Rating
CAT I 500V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72937
Zoro #
G0838537
UPC #
095969353359
Country of Origin
France

Dimensions

Length
2-1/2"

Details

Item
BNC Adapter
Plug and Connector Description
Insulated BNC Male to Dual 4mm Banana Jacks
Features
Rating 500V CAT I, 150V CAT II
Adapter Type
BNC Male to Dual 4mm Banana Jacks
Voltage Rating
CAT I 500V
Product Type
Straight Plug Adapter
Impedance
50 ohm
Panel Mounted
Not Panel Mounted
End 2 Contact Material
Brass
End 2 Connection Type
Double Banana Plug
End 1 Connection Type
BNC Male
End 1 Body Finish
Nickel-Plated
CAT Safety Rating
CAT I 500V, CAT II 150V
Stackability
Not Stackable
End 2 Body Finish
Nickel-Plated
End 2 Contact Finish
Nickel-Plated
End 2 Body Material
Brass
End 1 Contact Material
Brass
End 1 Contact Finish
Nickel-Plated
End 1 Body Material
Brass
Voltage Rating - Maximum
500 V

Description

BNC Adapter, BNC Male to Dual 4mm Banana Jacks, Voltage Rating CAT I 500V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.