Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC Adapter, Bulkhead, 500 Vrms

  • Mfr # 4388

  • Zoro # G7610032


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
500 Vrms
Operating Temp.
-65 Degrees to 165 Degrees C
Frequency Range (Hz)
DC to 500 MHz
Body Material
Brass
Insulation Type
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4388
Zoro #
G7610032
UPC #
095969172547
Country of Origin
China

Details

Item
BNC Adapter
Voltage Rating
500 Vrms
Operating Temp.
-65 Degrees to 165 Degrees C
Frequency Range (Hz)
DC to 500 MHz
Body Material
Brass
Insulation Type
PTFE
Adapter Type
Bulkhead
Contact Material
Beryllium Copper
Impedance (Ohms)
50 ohm
Product Type
Straight Plug Adapter
End 2 Connection Type
Bulkhead
Operating Temperature - Minimum
-85 Degrees F
End 2 Body Material
Brass
Frequency Rating - Maximum
500 MHz
Voltage Rating - Maximum
500 V
Impedance
50 ohm
End 1 Connection Type
BNC Female
End 2 Body Finish
Nickel-Plated
End 1 Contact Material
Copper
Operating Temperature - Maximum
329 Degrees F
Panel Mounted
Panel Mounted
End 2 Contact Finish
Gold-Plated
End 1 Body Material
Brass
End 2 Contact Material
Copper
End 1 Contact Finish
Gold-Plated
Insulation Material
PTFE
Stackability
Not Stackable
End 1 Body Finish
Nickel-Plated

Description

BNC Adapter, Bulkhead, Voltage Rating 500 Vrms, Body Material Brass, Contact Material Beryllium Copper, Frequency Range (Hz) DC to 500 MHz, Impedance (Ohms) 50 ohm, Insulation Type PTFE, Operating Temp. -65 Degrees to 165 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.