Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC Adapter, Female to Female, 500 Vrms

  • Mfr # 3846

  • Zoro # G7598017


product price: $16.15
/ea

Key Features

Impedance (Ohms)
50 ohm
Insulation Type
PTFE
Operating Temp.
-65 Degrees to 165 Degrees C
Contact Material
Beryllium Copper
Adapter Type
Female to Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3846
Zoro #
G7598017
UPC #
095969780353
Country of Origin
Taiwan, Province of China

Details

Item
BNC Adapter
Impedance (Ohms)
50 ohm
Insulation Type
PTFE
Operating Temp.
-65 Degrees to 165 Degrees C
Contact Material
Beryllium Copper
Adapter Type
Female to Female
Body Material
Brass
Voltage Rating
500 Vrms
Impedance
50 ohm
Product Type
Straight Plug Adapter
End 2 Contact Finish
Gold-Plated
Operating Temperature - Minimum
-85 Degrees F
End 2 Connection Type
BNC Female
Insulation Material
PTFE
End 1 Contact Material
Brass
Operating Temperature - Maximum
329 Degrees F
Stackability
Not Stackable
End 1 Contact Finish
Gold-Plated
End 1 Connection Type
BNC Female
End 2 Contact Material
Brass
Voltage Rating - Maximum
500 V
End 1 Body Material
Brass
Panel Mounted
Panel Mounted
End 2 Body Finish
Nickel-Plated
End 1 Body Finish
Nickel-Plated
End 2 Body Material
Brass

Description

BNC Adapter, Female to Female, Voltage Rating 500 Vrms, Body Material Brass, Contact Material Beryllium Copper, Impedance (Ohms) 50 ohm, Insulation Type PTFE, Operating Temp. -65 Degrees to 165 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.