Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC Adapter, Male to Female to Female

  • Mfr # 4896

  • Zoro # G7518357


product price: $29.89
/ea

Key Features

Operating Temp.
-65 Degrees to 165 Degrees C
Voltage Rating
500 Vrms
Body Material
Brass
Contact Material
Brass/Beryllium Copper
Adapter Type
Male to Female to Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4896
Zoro #
G7518357
UPC #
095969169158
Country of Origin
China

Details

Item
BNC Adapter
Operating Temp.
-65 Degrees to 165 Degrees C
Voltage Rating
500 Vrms
Body Material
Brass
Contact Material
Brass/Beryllium Copper
Adapter Type
Male to Female to Female
Impedance (Ohms)
50 ohm
Insulation Type
PTFE
Impedance
50 ohm
Product Type
T-Inline Adapter
End 3 Connection Type
BNC Male
End 2 Contact Material
Copper
Stackability
Not Stackable
End 2 Contact Finish
Gold-Plated
End 3 Contact Material
Brass
Panel Mounted
Not Panel Mounted
End 3 Body Finish
Nickel-Plated
End 1 Body Material
Brass
Insulation Material
PTFE
End 1 Body Finish
Nickel-Plated
End 2 Body Finish
Nickel-Plated
End 1 Contact Finish
Gold-Plated
End 3 Contact Finish
Gold-Plated
End 1 Connection Type
BNC Female
End 3 Body Material
Brass
Operating Temperature - Maximum
329 Degrees F
Voltage Rating - Maximum
60 V DC
End 2 Body Material
Brass
Operating Temperature - Minimum
-85 Degrees F
End 1 Contact Material
Brass
End 2 Connection Type
BNC Female

Description

BNC Adapter, Male to Female to Female, Voltage Rating 500 Vrms, Body Material Brass, Contact Material Brass/Beryllium Copper, Impedance (Ohms) 50 ohm, Insulation Type PTFE, Operating Temp. -65 Degrees to 165 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.