Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BNC Adapter, Phone Plug, 500 Vrms

  • Mfr # 1297

  • Zoro # G7560244


product price: $29.59
/ea

Key Features

Operating Temp.
Up to 125 Degrees C
Body Material
Brass
Insulation Type
PTFE
Contact Material
Beryllium Copper
Adapter Type
Phone Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1297
Zoro #
G7560244
UPC #
095969194686
Country of Origin
United States

Details

Item
BNC Adapter
Operating Temp.
Up to 125 Degrees C
Body Material
Brass
Insulation Type
PTFE
Contact Material
Beryllium Copper
Adapter Type
Phone Plug
Impedance (Ohms)
50 ohm
Voltage Rating
500 Vrms
Impedance
50 ohm
Product Type
Straight Plug Adapter
End 1 Connection Type
BNC Female
End 1 Contact Material
Copper
End 1 Body Finish
Nickel-Plated
End 2 Body Finish
Nickel-Plated
End 2 Body Material
Brass
Stackability
Not Stackable
Panel Mounted
Not Panel Mounted
Insulation Material
PTFE
End 2 Contact Finish
Nickel-Plated
End 1 Contact Finish
Gold-Plated
Operating Temperature - Maximum
257 Degrees F
End 2 Connection Type
1/4 in Phone Plug
End 1 Body Material
Brass
End 2 Contact Material
Brass
Voltage Rating - Maximum
500 V

Description

BNC Adapter, Phone Plug, Voltage Rating 500 Vrms, Body Material Brass, Contact Material Beryllium Copper, Impedance (Ohms) 50 ohm, Insulation Type PTFE, Operating Temp. Up to 125 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.