Zoro Homepage

BNC Coaxial Cable, BNC Male to BNC Male, 1 ft, Black

  • Mfr # 2249-C-12

  • Zoro # G7558801


product price: $30.89
/ea

Key Features

Plug and Connector Description
BNC Male to BNC Male
Length
1 ft
Color
Black
Application
Test and Measurement Applications
Temperature Range
-104 Degrees to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2249-C-12
Zoro #
G7558801
UPC #
095969184328
Country of Origin
United States

Dimensions

Length
1 ft
Length (In.)
12 in
Manufacturers Warranty Length
90 day

Description

BNC Coaxial Cable, BNC Male to BNC Male, Length (In.) 12 in, Color Black, Material of Construction Nickel Plated Brass, Ratings 500 Vrms, Temp. Range (F) -104 Degrees to 185 Degrees , Wire Gauge (AWG) 20 AWG, PE Insulation, Frequency Range (Hz) DC to 4 GHz, Impedance (Ohms) 50 ohm, Manufacturers Warranty Length 90 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.