Zoro Homepage

BNC Coaxial Cable, BNC Male to BNC Male, 36", Black

  • Mfr # 2249-C-36

  • Zoro # G7500805


product price: $28.99
/ea

Key Features

Plug and Connector Description
BNC Male to BNC Male
Length
36"
Color
Black
Application
test and measurement applications
Temperature Range
-104 Degrees to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2249-C-36
Zoro #
G7500805
UPC #
095969184588
Country of Origin
United States

Dimensions

Length
36"
Length (In.)
36 in
Manufacturers Warranty Length
90 day

Details

Item
BNC Coaxial Cable
Plug and Connector Description
BNC Male to BNC Male
Color
Black
Application
test and measurement applications
Temperature Range
-104 Degrees to 185 Degrees F
Features
Molded Strain Relief Directly Bonded to The Cable Jacket for Superior Strength and Durability
Temp. Range (F)
-104 Degrees to 185 Degrees
Wire Gauge (AWG)
20 AWG
Ratings
500 Vrms
Insulation
PE
Impedance (Ohms)
50 ohm
Material of Construction
Nickel Plated Brass
Frequency Range (Hz)
DC to 4 GHz
Wire Gauge
20 AWG
Impedance
50 ohm
End 1 Gender
Male
Temperature Rating - Maximum
122 Degrees F
Connector Material
Brass
Temperature Rating - Minimum
-104 Degrees F
Connector Finish
Nickel-Plated
End 2 Gender
Male
Frequency Rating - Maximum
4 GHz
Insulation Material
PE

Description

BNC Coaxial Cable, BNC Male to BNC Male, Length (In.) 36 in, Color Black, Material of Construction Nickel Plated Brass, Ratings 500 Vrms, Temp. Range (F) -104 Degrees to 185 Degrees , Wire Gauge (AWG) 20 AWG, PE Insulation, Frequency Range (Hz) DC to 4 GHz, Impedance (Ohms) 50 ohm, Manufacturers Warranty Length 90 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.