Zoro Homepage

BNC Coaxial Cable, BNC Male to BNC Male, 6 ft., Black

  • Mfr # 2249-C-72

  • Zoro # G7487575


product price: $35.89
/ea

Key Features

Plug and Connector Description
BNC Male to BNC Male
Length
6 ft.
Color
Black
Temperature Range
-104 Degrees to 185 Degrees F
Features
Molded Strain Relief Directly Bonded to The Cable Jacket for Superior Strength and Durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2249-C-72
Zoro #
G7487575
UPC #
095969184731
Country of Origin
United States

Dimensions

Length
6 ft.
Manufacturers Warranty Length
90 day
Length (In.)
72 in

Details

Item
BNC Coaxial Cable
Plug and Connector Description
BNC Male to BNC Male
Color
Black
Temperature Range
-104 Degrees to 185 Degrees F
Features
Molded Strain Relief Directly Bonded to The Cable Jacket for Superior Strength and Durability
Impedance (Ohms)
50 ohm
Temp. Range (F)
-104 Degrees to 185 Degrees
Insulation
PE
Material of Construction
Nickel Plated Brass
Ratings
500 Vrms
Wire Gauge (AWG)
20 AWG
Frequency Range (Hz)
DC to 4 GHz
Wire Gauge
20 AWG
Impedance
50 ohm
Connector Finish
Nickel-Plated
Temperature Rating - Maximum
122 Degrees F
End 1 Gender
Male
Connector Material
Brass
End 2 Gender
Male
Temperature Rating - Minimum
-104 Degrees F
Insulation Material
PE
Frequency Rating - Maximum
4 GHz

Description

BNC Coaxial Cable, BNC Male to BNC Male, Length (In.) 72 in, Color Black, Material of Construction Nickel Plated Brass, Ratings 500 Vrms, Temp. Range (F) -104 Degrees to 185 Degrees , Wire Gauge (AWG) 20 AWG, PE Insulation, Frequency Range (Hz) DC to 4 GHz, Impedance (Ohms) 50 ohm, Manufacturers Warranty Length 90 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.