Zoro Homepage

BNC Female, 30VAC/60VDC, Silver

  • Mfr # 5090

  • Zoro # G7544607


product price: $63.55
/ea

Key Features

Length
1.36"
Color
Silver
Application
Electronic Applications
Temperature Range
-85 Degrees to 329 Degrees F
Features
Provides an Easy Interface between a BNC (F) and a 2 Lug Triax (M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5090
Zoro #
G7544607
UPC #
095969171618
Country of Origin
China

Dimensions

Length
1.36"
Manufacturers Warranty Length
90 days

Details

Item
BNC Female to 2 Lug Triaxial Male Adapter
Color
Silver
Application
Electronic Applications
Temperature Range
-85 Degrees to 329 Degrees F
Features
Provides an Easy Interface between a BNC (F) and a 2 Lug Triax (M)
Operating Temp.
-85 Degrees to 329 Degrees F
Contact Material
Beryllium Copper/Brass
Hands Free Voltage
300VAC
Hand Held Voltage
30VAC/60VDC
Contact Finish
Gold Plated
Insulating Material
PTFE
Body Material
Brass
Product Type
Straight Plug Adapter
Impedance
50 ohm
End 2 Body Material
Brass
End 3 Contact Material
Copper
End 2 Body Finish
Nickel-Plated
Stackability
Not Stackable
End 2 Contact Material
Copper
Voltage Rating - Maximum
60 V DC
End 1 Body Finish
Nickel-Plated
Insulation Material
PTFE
End 2 Contact Finish
Gold-Plated
End 1 Contact Material
Brass
End 1 Connection Type
BNC Female
End 1 Contact Finish
Gold-Plated
Operating Temperature - Maximum
329 Degrees F
End 1 Body Material
Brass
Operating Temperature - Minimum
-85 Degrees F
Panel Mounted
Not Panel Mounted
End 2 Connection Type
BNC Female
End 3 Connection Type
BNC Male
Frequency Rating - Maximum
500 MHz

Description

BNC (F), Body Material Brass, Contact Material Beryllium Copper/Brass, Operating Temp. -85 Degrees to 329 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.