Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Stacking Banana Plug, Banana Plug, 5-3/8", Red, Black

  • Mfr # 3957

  • Zoro # G7548457


product price: $29.89
/ea

Key Features

Plug and Connector Description
Banana Plug
Length
5-3/8"
Color
Red, Black
Application
Electronic Applications
Temperature Range
131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3957
Zoro #
G7548457
UPC #
095969207966
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-3/8"
Wire Size
18 AWG
Manufacturers Warranty Length
90 days

Details

Item
Multi-Stacking Banana Plug
Plug and Connector Description
Banana Plug
Color
Red, Black
Application
Electronic Applications
Temperature Range
131 Degrees F
Features
Converts BNC Cables with Male Plugs to Stackable Banana Plugs for Versatility
Contact Material
Brass
Hands Free Voltage
300VAC
Contact Finish
Gold Plated
Hand Held Voltage
30VAC/60VDC
Operating Temp.
Up to 131 Degrees F
Insulating Material
Polypropylene
Body Material
Polypropylene
Spring Material
Beryllium copper
Product Type
Straight Plug Adapter
Impedance
50 ohm
End 1 Body Finish
Nickel-Plated
Operating Temperature - Maximum
131 Degrees F
Stackability
Stackable
End 1 Body Material
Brass
End 1 Connection Type
BNC Male
End 1 Contact Finish
Gold-Plated
End 2 Contact Material
Brass
End 1 Contact Material
Brass
End 2 Connection Type
Double Banana Plug
Insulation Material
Polybutylene Terephalate
End 2 Body Material
Brass
End 2 Body Finish
Nickel-Plated
Voltage Rating - Maximum
60 V DC
End 3 Body Finish
Nickel-Plated
End 2 Contact Finish
Nickel-Plated
Panel Mounted
Not Panel Mounted

Description

BNC (M), Body Material Polypropylene, Contact Material Brass, Operating Temp. Up to 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.