Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cord, Minigator ends, 12 in, Black

  • Mfr # MG-B-12-0

  • Zoro # G0964467


product price: $9.65
/ea

Key Features

Plug and Connector Description
Minigator ends
Length
12 in
Color
Black
Includes
Black Mini Alligator Clip Test Lead
Features
0.19 in Jaw Opening, Minigator Ends, Steel Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-B-12-0
Zoro #
G0964467
UPC #
095969111638
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Length (In.)
12 in
Meter Connection End Size
0.144 in

Details

Item
Patch Cord
Plug and Connector Description
Minigator ends
Color
Black
Includes
Black Mini Alligator Clip Test Lead
Features
0.19 in Jaw Opening, Minigator Ends, Steel Nickel Plated
Ratings
45V DC, 5A Max.
Jaw Opening (In.)
0.187 in
Material of Construction
Steel, Nickel Plated; jaw opens to 0.187 in
Standards
CE
Wire Gauge
18 AWG
Temperature Measurement - Maximum
122 Degrees F
Voltage Rating - Maximum
45 V
Insulation Material
Vinyl
Color Code
Black
Jaw Opening
0.187 in
Number of Test Leads
1
Test End Termination
Mini Clip
Test End Material
Nickel-Plated Steel
Current Rating - Maximum
5 A
Operating Temperature - Maximum
122 Degrees F
Meter Connection Type
Mini Clip

Description

Test Leads, Color Code Black, Length 12 in, Maximum Voltage 45 V, Number of Test Leads 1, Maximum Current 5 A, Meter Connection Type Not Applicable, Features 0.19 in Jaw Opening, Minigator Ends, Steel Nickel Plated, Maximum Temperature Measurement 122 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size 0.144 in, Wire Size 18 AWG, Wire Insulation poly-vinyl chloride, Standards CE, Test End Termination Mini Clip, Includes Black Mini Alligator Clip Test Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.