Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cord, Alligator Clip On Both Ends, 24 in, Silicone, Black

  • Mfr # 6576-24-0

  • Zoro # G1304292


product price: $11.99
/ea

Key Features

Plug and Connector Description
Alligator Clip On Both Ends
Length
24 in
Color
Black
Includes
Black Alligator Clip Test Lead
Features
Multiple Wire Lengths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6576-24-0
Zoro #
G1304292
UPC #
095969335379
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Manufacturers Warranty Length
90 day
Length (In.)
24 in

Details

Item
Patch Cord
Plug and Connector Description
Alligator Clip On Both Ends
Color
Black
Includes
Black Alligator Clip Test Lead
Features
Multiple Wire Lengths
Wire Insulation
Silicone
Jaw Opening (In.)
0.3 in
Wire Gauge (AWG)
18 AWG
Temp. Range (F)
To 176
Ratings
1000V, 10A Max.
Wire Gauge
18 AWG
Voltage Rating - Maximum
1,000 V
Number of Test Leads
1
Operating Temperature - Maximum
176 Degrees F
Current Rating - Maximum
10 A
Temperature Measurement - Maximum
176 Degrees F
Color Code
Black
Meter Connection Type
Alligator Clip on Both Ends
Test End Termination
Alligator Clip
Jaw Opening
0.3 in
Insulation Material
Silicone

Description

Test Leads, Color Code Black, Length 2 ft, Maximum Voltage 1,000 V, Number of Test Leads 1, Maximum Current 10 A, Meter Connection Type Not Applicable, Features Multiple Wire Lengths, Manufacturers Warranty Length 90 day, Maximum Temperature Measurement 176 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size Not Applicable, Wire Size 18 AWG, Wire Insulation Silicone, Test End Termination Alligator Clip, Includes Black Alligator Clip Test Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.