Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch Cord, Alligator Clip On Both Ends, 24 in, Silicone, Red

  • Mfr # 6576-24-2

  • Zoro # G2444741


product price: $12.75
/ea

Key Features

Plug and Connector Description
Alligator Clip On Both Ends
Length
24 in
Color
Red
Includes
(2) Red Alligator Clip Test Lead
Features
Multiple Wire Lengths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6576-24-2
Zoro #
G2444741
UPC #
095969335386
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Manufacturers Warranty Length
90 day
Length (In.)
24 in

Details

Item
Patch Cord
Plug and Connector Description
Alligator Clip On Both Ends
Color
Red
Includes
(2) Red Alligator Clip Test Lead
Features
Multiple Wire Lengths
For Use With
Electrical Circuits
Wire Insulation
Silicone
Ratings
1000V, 10A Max.
Jaw Opening (In.)
0.3 in
Temp. Range (F)
To 176
Wire Gauge (AWG)
18 AWG
Wire Gauge
18 AWG
Meter Connection Type
Alligator Clip on Both Ends
Current Rating - Maximum
10 A
Temperature Measurement - Maximum
176 Degrees F
Color Code
Red
Operating Temperature - Maximum
176 Degrees F
Number of Test Leads
1
Voltage Rating - Maximum
1,000 V
Test End Termination
Alligator Clip
Insulation Material
Silicone
Jaw Opening
0.3 in

Description

Test Leads, Color Code Red, For Use With Electrical Circuits, Length 2 ft, Maximum Voltage 1,000 V, Number of Test Leads 1, Maximum Current 10 A, Meter Connection Type Not Applicable, Features Multiple Wire Lengths, Manufacturers Warranty Length 90 day, Maximum Temperature Measurement 176 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size Not Applicable, Wire Size 18 AWG, Wire Insulation Silicone, Test End Termination Alligator Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.