Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord, Static Control

  • Mfr # 5534

  • Zoro # G0800913


product price: $38.89
/ea

Key Features

Features
Built-In Megohm Resistor
Resistance (Ohms)
1 M
Product Type
Grounding Cord
Cord Length - Maximum
6 ft
Cord Construction
Single-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5534
Zoro #
G0800913
UPC #
095969110167
Country of Origin
China

Dimensions

Cord Length - Maximum
6 ft

Details

Item
Static Control Cord
Features
Built-In Megohm Resistor
Resistance (Ohms)
1 M
Product Type
Grounding Cord
Cord Construction
Single-Wire
Cord Shape
Coiled
Plug Connection
Straight Banana Plug
Grounding Connection
Snap
Resistance Rating - Maximum
1 megaohm

Description

Static Control Cord, With Straight Plug, 1/8 Inch Snap, Connects Static Control Wrist Strap to Ground point, Built in Megohm resistor for Safety in 4KK44 and 4KK45 kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.