Zoro Homepage

DoubleBananaJack, Black, 2500V, 15A, 13/8in

  • Mfr # 2269-0

  • Zoro # G7451306


product price: $6.65
/ea

Key Features

Length
1 1/4 in
Color
Black
Application
Electronic Applications
Includes
Mounting Base
Features
Mounts In Panels, Double Mounting Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2269-0
Zoro #
G7451306
UPC #
095969780391
Country of Origin
India

Dimensions

Length
1 1/4 in
Manufacturers Warranty Length
90 day
Contact Diameter
5/32 in

Details

Item
Panel Mount Banana Jack
Color
Black
Application
Electronic Applications
Includes
Mounting Base
Features
Mounts In Panels, Double Mounting Base
Insulating Material - Test Lead Connector
Polycarbonate
Max. Amps - Test Lead Connector
15
Hands Free Voltage
2500V AC
Max. Amps
15
Contact Material - Test Lead Connector
Brass
Hand Held Voltage
30V AC/60V DC
Item - Test Lead Connector
Double Banana Jack
Body Material - Test Lead Connector
Polycarbonate
Contact Material
Brass
Contact Finish - Test Lead Connector
Tin Plated
Body Material
Tin Plated Brass
Contact Finish
Tin Plated
Operating Temp.
Up to 239 Degrees F
Color - Test Lead Connector
Black/Red
Insulating Material
Polycarbonate
Standards
CE
Contact Spacing
3/4 in
Insulation Material
Polycarbonate
Maximum Voltage
2,500 V
Maximum Operating Temperature
115 Degrees F
Maximum Current
15 A

Description

Double Banana Jack, Contact Finish Tin Plated, Contact Material Brass, Maximum Current 15 A, Color Black, Body Material Brass, Maximum Voltage 2,500 V, Length 1 3/8 in, Application Electronics, Contact Spacing 3/4 in, Features Mounts in Panels from 0.07 in to 0.375 in (1.6 mm to 9.53 mm), Contact Diameter 3/8 mm, Maximum Operating Temperature 115 Degrees F, Includes Mounting Base, Standards CE, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.