Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Banana Plug, Standard Banana Plug, 1 1/2 in, Black

  • Mfr # MDP-S-0

  • Zoro # G7495555


product price: $10.45
/ea

Key Features

Plug and Connector Description
Standard Banana Plug
Length
1 1/2 in
Color
Black
Max Amps
15A
Application
Electronic Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP-S-0
Zoro #
G7495555
UPC #
095969208390
Country of Origin
United States

Dimensions

Length
1 1/2 in
Manufacturers Warranty Length
90 day
Wire Size
18 to 22 AWG

Details

Item
Double Banana Plug
Plug and Connector Description
Standard Banana Plug
Color
Black
Max Amps
15A
Application
Electronic Applications
Includes
Shorting Bar
Temperature Range
Up to 122 Degrees F
Features
Can Be Vertically and Horizontally Stacked for Test Versatility
Body Material - Test Lead Connector
Polypropylene
Contact Material - Test Lead Connector
Brass
Operating Temp.
Up to 122 Degrees F
Contact Material
Beryllium Copper
Body Material
Nickel Plated Brass
Max. Amps - Test Lead Connector
15
Max. Amps
15
Contact Finish - Test Lead Connector
Nickel Plated
Insulating Material
Polypropylene
Hand Held Voltage
30V AC/60V DC
Insulating Material - Test Lead Connector
Polypropylene
Spring Material
Beryllium Copper
Contact Finish
Nickel Plated
Hands Free Voltage
5000V AC
Color - Test Lead Connector
Black
Item - Test Lead Connector
Double Banana Plug
Standards
CE
Maximum Current
15 A
Maximum Voltage
5,000 V
Insulation Material
Polypropylene
Contact Spacing
3/4 in
Maximum Operating Temperature
122 Degrees F

Description

Double Banana Plug, Contact Finish Nickel Plated, Contact Material Beryllium Copper, Maximum Current 15 A, Color Black, Body Material Brass, Maximum Voltage 5,000 V, Length 1 1/2 in, Application Electronics, Contact Spacing 3/4 in, Features Banana Plug Spring is Beryllium Copper for Long Insertion Life, For Test Versatility, Banana Plugs can be Vertically Stacked, Simplified Attachment of Cables or Small Components by Means of Set Screws, Contact Diameter 13/16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.