Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DoubleBindingPost, Black, 2500V, 15A, 13/4in

  • Mfr # 4243-0

  • Zoro # G7488092


product price: $12.75
/ea

Key Features

Length
1.78"
Color
Black
Max Amps
15A
Application
Electronics
Includes
Mounting Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4243-0
Zoro #
G7488092
UPC #
095969208581
Country of Origin
China

Dimensions

Length
1.78"
Manufacturers Warranty Length
90 day
Contact Diameter
5/32 in

Details

Item
Binding Post with Double Mounting
Color
Black
Max Amps
15A
Application
Electronics
Includes
Mounting Base
Temperature Range
239 Degrees F
Features
Accepts Standard Banana Plugs, Mounts in Panels from 1.57"to 6.35" Thick, 8-32 Thread, 0.1" Hole Diameter
Hands Free Voltage
2500V AC
Hand Held Voltage
30V AC/60V DC
Body Material
Brass
Contact Finish - Test Lead Connector
Tin Plated
Body Material - Test Lead Connector
Polycarbonate
Contact Material
Brass
Item - Test Lead Connector
Double Binding Post
Operating Temp.
Up to 239 Degrees F
Insulating Material
Polycarbonate
Color - Test Lead Connector
Black
Max. Amps
15
Insulating Material - Test Lead Connector
Polycarbonate
Contact Finish
Tin Plated
Max. Amps - Test Lead Connector
15
Contact Material - Test Lead Connector
Brass
Standards
CE
Maximum Current
15 A
Maximum Voltage
2,500 V
Insulation Material
Polycarbonate
Contact Spacing
3/4 in
Maximum Operating Temperature
239 Degrees F

Description

Double Binding Post, Contact Finish Tin Plated, Contact Material Brass, Maximum Current 15 A, Color Black, Body Material Brass, Maximum Voltage 2,500 V, Length 1 3/4 in, Application Electronics, Contact Spacing 3/4 in, Features Accepts Standard Banana Plugs, Mounts in Panels from 1.57 mm (0.062 in) to 6.35 mm (0.25 in) Thick, Contact Diameter 11/16 mm, Maximum Operating Temperature 239 Degrees F, Includes Mounting Base, Standards CE, Maximum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.