Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Electronic DMM Test Lead Kit, CAT III 1000V, Right-Angle DMM Plug, 4 ft., Silicone, Black/Red

  • Mfr # 6343

  • Zoro # G7593433


product price: $70.99
/ea

Key Features

Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Right-Angle DMM Plug
Length
4 ft.
Color
Black/Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6343
Zoro #
G7593433
UPC #
095969209038
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 ft.
Lead Length
48"
Manufacturers Warranty Length
90 day
Length - Test Lead
4 ft
Wire Size
18 AWG

Details

Item
Basic Electronic DMM Test Lead Kit
Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Right-Angle DMM Plug
Color
Black/Red
Max Amps
10A
Includes
Test Leads; Probes; Alligator Clips; Probe Extender
Features
Monolithic Probes with Fixed Tips, Extended Tip Adapter has Sharp Needle Point, Alligator Clip Adapter Snaps onto the Probe Tip
For Use With
Fits Most Meters From Fluke, Meterman, HP, Amprobe, Greenlee
Wire Insulation
Silicone
Safety Rating
CAT III 1000V, CAT II 300V
Item - Test Lead Kit
Test Lead Kit
Max. Amps
10A
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Max. Amps - Test Lead Kit
10
Includes - Test Lead Kit
Slip-on Test Clips, Slip-on Test Probe Tip Extenders, Test Lead Probes
Max. Voltage - Test Lead Kit
1,000
Standards
IEC 61010-031
Meter Connection Type
Right Angle Plug
Test End Termination
Probe
Maximum Voltage
1,000 V
Maximum Current
10 A
Insulation Material
Santoprene

Description

Test Lead Kit, For Use With Hand Held Digital Multimeter, Includes Model 5519A: Probe to Right Angle DMM Plug, Model 6262: Probe Adapter Extended Fine Tip, Model 6264: Probe Adapter Alligator Tip, Length 4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT III 1000V, Test End Termination Standard Probe, Maximum Current 10 A, Meter Connection End Size 0.16 in, Wire Insulation Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.