
Alligator Jack, PK10
Mfr # 2240-2
Zoro # G222410936
product price: $18.69
/pk 10, $1.87/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2240-2
Zoro #
G222410936
UPC #
-
Country of Origin
China
Description
Alligator Clip, Maximum Current 5 A, Maximum Voltage 150 V, Color Red, Features Not Applicable, Length 2 1/8 in, Number of Alligator Clips 10, Tip Material Not Applicable, Opening Size 0.3 in, Includes Insulators, Number of Modular Test Clips Not Applicable, Number of Probes Not Applicable, Test End Termination Alligator Clip, Jaw Material Not Applicable, Insulation Material Not Applicable, Jaw Opening 0.3 in, Manufacturers Warranty Length Not Applicable
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.