
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825-02
Zoro #
G322410225
UPC #
-
Country of Origin
United States
Description
Banana Plug, Contact Finish Unfinished, Contact Material Brass, Maximum Current 15 A, Color Red, Body Material Brass, Maximum Voltage 5,000 V, Length 1 1/2 in, Contact Spacing Not Applicable, Features Internal Set Screw Holds Wire Firmly, Safety Collar Insulates Exposed Wire Leads, Contact Diameter 4 mm, Maximum Operating Temperature 122 Degrees F, Includes Not Applicable, Spring Material Beryllium Copper, Standards CE, CSA, IEC 61010, Maximum Temperature Measurement Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.