
Banana Jack, PK10
Mfr # 5167-2
Zoro # G422412778
product price: $33.95
/pk 10, $3.40/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5167-2
Zoro #
G422412778
UPC #
-
Country of Origin
China
Description
Banana Jack, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 15 A, Color Red, Body Material Brass, Maximum Voltage 5,000 V, Length 1 1/2 in, Contact Spacing Not Applicable, Features Ideal for Making Patch Cords or Field Repairs, Snap-On Flexible PVC Boot, Contact Diameter 4 mm, Maximum Operating Temperature 122 Degrees F, Includes Flexible Boot, Solder or Crimp, Spring Material Beryllium Copper, Standards CE, CSA, IEC 61010, Maximum Temperature Measurement Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.